!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BAR CLAMP, HEAVY-DUTY, SLIDING T HANDLE, 24 IN JAW OPENING TO MAX, 2,660 LB CLAMPING FOR CE

BAR CLAMP, HEAVY-DUTY, SLIDING T HANDLE, 24 IN JAW OPENING TO MAX, 2,660 LB CLAMPING FOR CE

BESSEY

BAR CLAMP, HEAVY-DUTY, SLIDING T HANDLE, 24 IN JAW OPENING TO MAX, 2,660 LB CLAMPING FOR CE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAR CLAMP, HEAVY-DUTY, SLIDING T HANDLE, 24 IN JAW OPENING TO MAX, 2,660 LB CLAMPING FOR CE

BAR CLAMP, HEAVY-DUTY, SLIDING T HANDLE, 24 IN JAW OPENING TO MAX, 2,660 LB CLAMPING FOR CE

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $214.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BESGSM60
  • Mfr. Model # GSM60
  • UNSPSC # 27112133
  • CATALOGUE PAGE # 392
  • Shipping Weight 8.8 lbs

Product Details

This bar clamp's tempered drop-forged steel handle is 4 11/16 inch long and has a sliding t style/type. In addition, it has a spatter-resistant finish. This bar clamp is designed for: industrial use and includes classic rail profiles and a range of clamp openings.

Technical Specs

  • ItemBar Clamp
  • Handle StyleSliding T
  • Clamping Force2,660 lb
  • Jaw Pad TypeSwivel
  • Bar Thickness1 3/16 in
  • Spindle Finish1Spatter-Resistant
  • Bar MaterialSteel
  • FunctionClamp
  • Handle MaterialTempered Drop-Forged Steel
  • Jaw Pad Width1 1/2 in
  • Bar Type Profiled Rail
  • Clamping Capacity1 24 in
  • Throat Depth 5 1/2 in
  • Sliding Mechanism Bar Slide
  • Spindle Material1 High Carbon
  • Application Industrial
  • Bar Width 5/8 in
  • Handle Length 4 11/16 in
  • Includes Classic Rail Profiles and a Range of Clamp Openings
  • Spindle Diameter1 13/16 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list