!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PROTECTIVE GOGGLES, OTG, SILICONE/PC, UVEXTREME AF, NAVY/SHADE 5.0 INFRA-DURA, CSA, UV

PROTECTIVE GOGGLES, OTG, SILICONE/PC, UVEXTREME AF, NAVY/SHADE 5.0 INFRA-DURA, CSA, UV

HONEYWELL UVEX

PROTECTIVE GOGGLES, OTG, SILICONE/PC, UVEXTREME AF, NAVY/SHADE 5.0 INFRA-DURA, CSA, UV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE GOGGLES, OTG, SILICONE/PC, UVEXTREME AF, NAVY/SHADE 5.0 INFRA-DURA, CSA, UV

PROTECTIVE GOGGLES, OTG, SILICONE/PC, UVEXTREME AF, NAVY/SHADE 5.0 INFRA-DURA, CSA, UV

HONEYWELL UVEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS3435X
  • Mfr. Model # S3435X
  • UNSPSC # 46181804
  • CATALOGUE PAGE # 1286
  • Shipping Weight 0.34 lbs

Product Details

These Flex Seal universal indirect vented protective goggles with 99.9% UV protection have an over-the-glass silicone frame that comes in navy. They have polycarbonate Uvextreme anti-fog shade 5.0 Infra-dura lenses that meet the CSA Z94.3 standard. The latex-free general purpose unisex goggles feature a silicone brow lining including an eye socket lining and a neoprene headband.

Technical Specs

  • ANSI Dust/Splash Rating D3, D4
  • Band Material Neoprene
  • Dielectric Protection No
  • Eyewear Size Universal
  • Frame Material Silicone
  • Gender Unisex
  • Includes Anti-Fog Lens Coating Yes
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating No
  • Item Safety Goggles
  • Lens Colour Shade 5.0
  • Metal Detectable No
  • Photochromatic Lens No
  • Standards CSA/ANSI
  • Venting Type Indirect
  • X-Ray Detectable No
  • Application General Purpose
  • Brow Lining Material Silicone
  • Eye Socket Lining Material Silicone
  • Frame Colour Navy
  • Frame Style OTG
  • Includes Headband
  • Includes Anti-Static Lens Coating No
  • Includes Eye Socket Lining Yes
  • Includes Polarized Lens Coating No
  • Infra-Red Light Scale Protection Designation R5
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Nose Bridge Material Silicone
  • Series Flex Seal
  • Ultra-Violet Scale Protection Designation U6
  • Welding Shade Designation W5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list