Green-shaded welding goggles are worn with other personal protective equipment (PPE) to protect workers from sparks, spatter, and impact. The green lenses on these safety glasses filter infrared light created during welding operations to help prevent vision damage. They are ANSI-rated to protect against impact and are rated for use in welding operations. Goggles fit tightly to the face to protect eyes from impact, liquids, and particulates. A strap fits snuggly around the head to hold the goggles in place.
These V-Maxx universal indirect vented polycarbonate goggles with 99.9% UV protection have an over-the-glass frame that comes in black. They have hardcoat anti-scratch anti-fog IR/PC shade 5.0 lenses that meet the CSA Z94.3 standard. The general purpose dielectric unisex goggles have an adjustable strap including an elastic headband, polyurethane brow, and eye socket lining.
These V-Maxx universal indirect vented polycarbonate goggles with 99.9% UV protection have an over-the-glass frame that comes in black. They have hardcoat anti-scratch anti-fog IR/PC shade 5.0 lenses that meet the CSA Z94.3 standard. The general purpose dielectric unisex goggles have an adjustable strap including an elastic headband, polyurethane brow, and eye socket lining.
These Odyssey II universal indirect vented safety goggles have an over-the-glass polyvinyl chloride frame that comes in black. They have polycarbonate anti-fog, anti-scratch shade 5 IR lenses that meet the CSA Z94.3 standard. The general purpose unisex goggles include an extra wide flame retardant strap.
These Odyssey II universal indirect vented safety goggles have an over-the-glass polyvinyl chloride frame that comes in black. They have polycarbonate anti-fog, anti-scratch shade 5 IR lenses that meet the CSA Z94.3 standard. The general purpose unisex goggles include an extra wide flame retardant strap.
These Flex Seal universal indirect vented protective goggles with 99.9% UV protection have an over-the-glass silicone frame that comes in navy. They have polycarbonate Uvextreme anti-fog shade 5.0 Infra-dura lenses that meet the CSA Z94.3 standard. The latex-free general purpose unisex goggles feature a silicone brow lining including an eye socket lining and a neoprene headband.
These Flex Seal universal indirect vented protective goggles with 99.9% UV protection have an over-the-glass silicone frame that comes in navy. They have polycarbonate Uvextreme anti-fog shade 5.0 Infra-dura lenses that meet the CSA Z94.3 standard. The latex-free general purpose unisex goggles feature a silicone brow lining including an eye socket lining and a neoprene headband.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.