!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HORIZONTAL DIAMETER TEST INDICATOR, HORIZONTAL, 0 IN TO 0.03 IN RANGE, BLACK DIAMETER

HORIZONTAL DIAMETER TEST INDICATOR, HORIZONTAL, 0 IN TO 0.03 IN RANGE, BLACK DIAMETER

BROWN & SHARPE

HORIZONTAL DIAMETER TEST INDICATOR, HORIZONTAL, 0 IN TO 0.03 IN RANGE, BLACK DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL DIAMETER TEST INDICATOR, HORIZONTAL, 0 IN TO 0.03 IN RANGE, BLACK DIAMETER

HORIZONTAL DIAMETER TEST INDICATOR, HORIZONTAL, 0 IN TO 0.03 IN RANGE, BLACK DIAMETER

BROWN & SHARPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $386.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5RCL4
  • Mfr. Model # 5RCL4
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This BESTEST-5 series horizontal dial test indicator meets the standards for DIN 2270. This horizontal dial test indicator includes a wrench and a case.

Technical Specs

  • Item Horizontal Dial Test Indicator
  • Graduations 0.0005 in
  • Contact Point Dia. 0.08 in
  • Dial Reading 0-15-0
  • Dimension Type Inch
  • Includes Dovetail Mount Attachments Yes
  • Minimum Measurement - Inch 0 in
  • Operation Type Lever-Style
  • Series BESTEST-5
  • Accuracy +/-0.0005 in
  • Case Type Case
  • Contact Point Shape Ball
  • Includes Case Yes
  • Non-Magnetic Tip No
  • Stem Thread Size M1.4
  • Stylus Length 0.5 in
  • Product Type Horizontal Dial Test Indicator
  • Range 0 in to 0.03 in
  • Long Form Calibration Certificate No
  • Dial Colour Black
  • Dial Size 1.5 in
  • Included Certification Certificate of Accuracy and Traceability
  • Maximum Measurement - Inch 0.03 in
  • Number of Indicators 1
  • Range per Revolution 0.0300 in
  • Test Indicator Style Horizontal
  • Bearing Type Jeweled
  • Contact Point Material Steel
  • Includes Wrench
  • Mounting Style Dovetail
  • Standards DIN 2270
  • Stylus Diameter 0.25 in
  • Swivel Angle 240 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list