Dial indicators have a lever-style or plunger-style travel and internal gears to amplify a displacement or change in value from a nominal zero point on a dial face. Digital indicators and inductive probes with displays are able to perform similar measurements in similar applications using linear encoders with a digital display. Dial indicators are commonly used for setup and calibration applications on the shop floor and when measuring and amplifying slight variations is essential. Indicator holders and bases and comparator and transfer stands provide a solid, stable, and reliable base. Indicator holders, most commonly sold with magnetic bases, provide solid, stable, adjustable, and reliable positioning of indicators on which inspection of small components and workpieces can be performed in a QA environment.
This dial indicator and mag base set meets the standards for ANSI/AGD. This dial indicator and mag base set includes dial indicator, magnetic base with on/off switch.
This dial indicator and mag base set meets the standards for ANSI/AGD. This dial indicator and mag base set includes dial indicator, magnetic base with on/off switch.
Sar-Gel water/phase separation indicating paste comes in a 28-gram tube. This paste is used to help detect traces of water within fuel supplies. It's easy to apply and the complete colour change ensures no guessing.
Sar-Gel water/phase separation indicating paste comes in a 28-gram tube. This paste is used to help detect traces of water within fuel supplies. It's easy to apply and the complete colour change ensures no guessing.
Dial indicator with a 2-1/4 inch face diameter has a shock-less, hardened steel gear train and jewel bearings. Graduation 0.001 inches, range 0.100 inches, range total 0.500 inches and dial reading 0-100.
Dial indicator with a 2-1/4 inch face diameter has a shock-less, hardened steel gear train and jewel bearings. Graduation 0.001 inches, range 0.100 inches, range total 0.500 inches and dial reading 0-100.
Magnetic Base and Indicator Set, Range 1 In., Range per Revolution 0.100 In., Dial Reading 0-100, Magnetic Pull (Lb.) 85, Base Size (In.) 2 11/32x2 11/32x 1 13/16, Finish Blue, Features On/Off Switch, Includes AGD Indicator, Base, and Case.
Magnetic Base and Indicator Set, Range 1 In., Range per Revolution 0.100 In., Dial Reading 0-100, Magnetic Pull (Lb.) 85, Base Size (In.) 2 11/32x2 11/32x 1 13/16, Finish Blue, Features On/Off Switch, Includes AGD Indicator, Base, and Case.
This dial indicator meets the standards for Traceable to NIST, AGD, ASME B89.1.10M-2001. This dial indicator includes lug back, ⅜ inch stem, bezel clamp, tolerance pointers, and a case.
This dial indicator meets the standards for Traceable to NIST, AGD, ASME B89.1.10M-2001. This dial indicator includes lug back, ⅜ inch stem, bezel clamp, tolerance pointers, and a case.
Universal back-plunger dial test indicator with 4 attachments in case. Accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.
Universal back-plunger dial test indicator with 4 attachments in case. Accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.
These drivers and wrenches tighten and loosen fasteners that secure inserts and other components of indexable cutting tools. They are commonly used when rotating (indexing) inserts to expose a new cutting edge, replacing worn inserts, or changing to different inserts.
These drivers and wrenches tighten and loosen fasteners that secure inserts and other components of indexable cutting tools. They are commonly used when rotating (indexing) inserts to expose a new cutting edge, replacing worn inserts, or changing to different inserts.
Universal back-plunger dial test indicator is accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.
Universal back-plunger dial test indicator is accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.