!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
COMPARATEUR A CADRAN 0-10MM GRAD .0

COMPARATEUR A CADRAN 0-10MM GRAD .0

MITUTOYO

COMPARATEUR A CADRAN 0-10MM GRAD .0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPARATEUR A CADRAN 0-10MM GRAD .0

COMPARATEUR A CADRAN 0-10MM GRAD .0

MITUTOYO

https://catalogue.grainger.ca/?hybris=true
  • Item # MTT2046S
  • Mfr. Model # 2046S
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Suggested Replacement Product
2 SERIES DIAL INDICATOR, +/-0.01 MM ACCURACY, ANSI/AGD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $143.14 / each

EHC: EHC :

Technical Specs

  • ItemDial Indicator
  • Graduations0.01 mm
  • Long Form Calibration CertificateNo
  • Back TypeLug
  • Dial Reading0 - 100
  • Dimension TypeMetric
  • Maximum Measurement - mm10 mm
  • Number of Indicators1
  • Range per Revolution1 mm
  • Bearing TypePlain
  • Case TypeBox
  • Contact Point ShapeBall
  • Includes CaseNo
  • Non-MagneticYes
  • StandardsISO/JIS
  • Stem Thread SizeM2.5 x 0.45
  • Range 10 mm
  • Accuracy +/-0.013 mm
  • AGD Number AGD 2
  • Dial Colour White
  • Dial Size 57mm
  • Included Certification Certificate of Inspection
  • Minimum Measurement - mm 0 mm
  • Operation Type Plunger
  • Reading Continuous
  • Bezel Lock Yes
  • Contact Point Dia. 1/4"
  • Includes Limit Hands
  • Max. Measuring Force 1.4 N
  • Shock Resistant No
  • Stem Dia. 8 mm
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list