This refers to the maximum weight that the hardware is designed to lift under normal use. Working load limit (WLL) is 1/3 of the breaking strength of the lifting hardware. Working load limits must exceed the expected load.
Product ITEM is unavailable. See products from the same category below.
Turnbuckles
Turnbuckles adjust the length and tension of rope and cable. They have two threaded, end fittings that screw in and out of the turnbuckle to make adjustments. Turnbuckles connect with rigging assemblies in applications like fences, communication towers, utility poles, tree care, and construction.
This jaw and jaw turnbuckle has a working load limit of 2,200 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 19 inches and a thread diameter of 1/2''. It includes a C/W locknut and is made of forged carbon steel.
This jaw and jaw turnbuckle has a working load limit of 2,200 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 19 inches and a thread diameter of 1/2''. It includes a C/W locknut and is made of forged carbon steel.
This jaw and jaw turnbuckle has a working load limit of 1,200 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 11.38 inches and a thread diameter of 3/8''. It includes a C/W locknut and is made of forged carbon steel.
This jaw and jaw turnbuckle has a working load limit of 1,200 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 11.38 inches and a thread diameter of 3/8''. It includes a C/W locknut and is made of forged carbon steel.
This eye and eye turnbuckle has a hexagon head forged into its body, permitting fast and easy adjustments. Its end-fitting is quenched and tempered and its working load limit is 1,200 pounds. It has a close length of 12.2 inches and a thread diameter of 3/8''. It includes a C/W lock nut, is hot-dip galvanized, and made of forged carbon steel.
This eye and eye turnbuckle has a hexagon head forged into its body, permitting fast and easy adjustments. Its end-fitting is quenched and tempered and its working load limit is 1,200 pounds. It has a close length of 12.2 inches and a thread diameter of 3/8''. It includes a C/W lock nut, is hot-dip galvanized, and made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 1,500 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 13.38 inches and a thread diameter of 1/2''. It includes a C/W locknut and is made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 1,500 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 13.38 inches and a thread diameter of 1/2''. It includes a C/W locknut and is made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 3,000 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 23 1/4 inches and a thread diameter of 3/4''. It includes a C/W locknut and is made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 3,000 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 23 1/4 inches and a thread diameter of 3/4''. It includes a C/W locknut and is made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 2,250 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 21.18 inches and a thread diameter of 5/8''. It includes a C/W locknut and is made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 2,250 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 21.18 inches and a thread diameter of 5/8''. It includes a C/W locknut and is made of forged carbon steel.
This eye and eye turnbuckle has a hexagon head forged into its body, permitting fast and easy adjustments. Its end-fitting is quenched and tempered and its working load limit is 2,200 pounds. It has a close length of 14.22 inches and a thread diameter of 1/2''. It includes a C/W lock nut, is hot-dip galvanized, and made of forged carbon steel.
This eye and eye turnbuckle has a hexagon head forged into its body, permitting fast and easy adjustments. Its end-fitting is quenched and tempered and its working load limit is 2,200 pounds. It has a close length of 14.22 inches and a thread diameter of 1/2''. It includes a C/W lock nut, is hot-dip galvanized, and made of forged carbon steel.
This jaw and jaw turnbuckle has a working load limit of 3,500 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 21.26 inches and a thread diameter of 5/8''. It includes a C/W locknut and is made of forged carbon steel.
This jaw and jaw turnbuckle has a working load limit of 3,500 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 21.26 inches and a thread diameter of 5/8''. It includes a C/W locknut and is made of forged carbon steel.
This hook and hook turnbuckle has a working load limit of 1,000 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end-fittings are quenched and tempered. It has a close length of 11.62 inches and a thread diameter of 3/8''. It includes a C/W locknut and is made of forged carbon steel. It comes in a package of 50.
This hook and hook turnbuckle has a working load limit of 1,000 pounds. The hexagon heads forged into the bodies make for faster and easier adjustments. It is hot-dip galvanized and the end-fittings are quenched and tempered. It has a close length of 11.62 inches and a thread diameter of 3/8''. It includes a C/W locknut and is made of forged carbon steel. It comes in a package of 50.
This jaw and jaw turnbuckle has a working load limit of 2,200 pounds. It has a close length of 15.95 inches and measures 1/2 x 9 inches. It includes a C/W locknut, comes in a package of 20, and is made of forged carbon steel.
This jaw and jaw turnbuckle has a working load limit of 2,200 pounds. It has a close length of 15.95 inches and measures 1/2 x 9 inches. It includes a C/W locknut, comes in a package of 20, and is made of forged carbon steel.
This eye and eye turnbuckle's working load limit is 2,200 pounds. It has a close length of 16.9 inches and it measures 1/2 x 9 inches. It includes a C/W lock nut. It is made of forged carbon steel.
This eye and eye turnbuckle's working load limit is 2,200 pounds. It has a close length of 16.9 inches and it measures 1/2 x 9 inches. It includes a C/W lock nut. It is made of forged carbon steel.
This turnbuckle body measures 7 1/8 inch length, and it is made out of steel. This turnbuckle body meets the standards for ASME B30.26, FF-T-791B Type 1 Form 1.
This turnbuckle body measures 7 1/8 inch length, and it is made out of steel. This turnbuckle body meets the standards for ASME B30.26, FF-T-791B Type 1 Form 1.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.