!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TURNBUCKLE, JAW & JAW, HEXAGON HEAD, 2200 LB, 19 IN, 1/2'', FORGED CARBON STEEL

TURNBUCKLE, JAW & JAW, HEXAGON HEAD, 2200 LB, 19 IN, 1/2'', FORGED CARBON STEEL

VANGUARD

TURNBUCKLE, JAW & JAW, HEXAGON HEAD, 2200 LB, 19 IN, 1/2'', FORGED CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TURNBUCKLE, JAW & JAW, HEXAGON HEAD, 2200 LB, 19 IN, 1/2'', FORGED CARBON STEEL

TURNBUCKLE, JAW & JAW, HEXAGON HEAD, 2200 LB, 19 IN, 1/2'', FORGED CARBON STEEL

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD2925-30321
  • Mfr. Model # 2925-30321
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This jaw and jaw turnbuckle has a working load limit of 2,200 pounds. The hexagon heads forged into the turnbuckle's bodies allow for fast and easy adjustments. It is hot-dip galvanized and the end fittings are quenched and tempered. It has a close length of 19 inches and a thread diameter of 1/2''. It includes a C/W locknut and is made of forged carbon steel.

Technical Specs

  • ItemTurnbuckle Assembly
  • Body TypeOpen
  • Extended Length30 29/32 in
  • Take Up Length12 in
  • Thread Diameter1/2 in
  • Fitting Types IncludedJaw
  • Hook Opening Width1 1/16 in
  • Turnbuckle Type Clevis and Clevis Turnbuckle
  • Working Load Limit 2,200 lb
  • Retracted Length 19 in
  • Thread Direction Right Hand and Left Hand
  • Thread Type UNC
  • Clevis Inside Width 21/32 in
  • Standards ASME B30.26, FF-T-791B Type 1 Form 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list