!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Voltage
Shear Style
Capacity Steel
Capacity Stainless Steel
Minimum Cutting Radius
Brushless Motor
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Cordless Shears

Cordless shears move their pivoting blade against their fixed blade to make straight or curved cuts through sheet metal. They cut more slowly than nibblers but leave smoother edges and less mess. Shears are commonly used to cut panels and ducts in mechanical, electrical, plumbing, HVAC, and automotive applications. These cordless shears operate in areas without access to wired power and run on brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.

https://catalogue.grainger.ca/?hybris=true

 15  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • CORDLESS SHEAR, DOUBLE-CUT, 18V, 1.5/2/¾/5 AH, 14 GA/16 GA, 7 IN RADIUS, 0 TO 2900 SPM
  • Item # MTL2636-20
  • Mfr. Model # 2636-20
  • EHC: EHC :
  • This double-cut cordless shear operates on 18V and 1.5/2/¾/5 ampere-hour. It cuts steel up to 14 gauge and stainless steel up to 16 gauge with a minimum cutting radius of seven inches. It has a 360 degree swivel angle blade, a speed ranging from 0 to 2900 strokes per minute, and a waste curl of 7/32 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • MILWAUKEE
  • CORDLESS SHEAR, DOUBLE-CUT, 18V, 1.5/2/¾/5 AH, 18 GA/20 GA, 6 IN RADIUS, 0 TO 2900 SPM
  • Item # MTL2635-20
  • Mfr. Model # 2635-20
  • EHC: EHC :
  • This double-cut cordless shear operates on 18V and 1.5/2/¾/5 ampere-hour lithium-ion battery. It cuts steel up to 18 gauge and stainless steel up to 20 gauge with a minimum cutting radius of six inches. The shear has a 360 degree swivel angle blade, a speed ranging from 0 to 2900 strokes per minute, and an overall length of 15 13/64 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • DEWALT
  • CORDLESS SHEAR, 20V, 4 AH, 14 GA/16 GA, 5 IN RADIUS, 360 ° SWIVEL ANGLE, 0 TO 2450 SPM
  • Item # BLDDCS494B
  • Mfr. Model # DCS494B
  • EHC: EHC :
  • This double-cut cordless shear with a pistol grip handle operates on a 20V battery with a 4 Ah capacity. It cuts steel up to 14 ga and stainless steel up to 16 ga with a minimum cutting radius of five inches. The shear has a 360 degree swivel angle blade, a variable speed ranging from 0 to 2450 SPM, and a 15½-inch overall length. It includes a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MAKITA
  • CORDLESS NIBBLER, 18V, 16 GA/18 GA, 2 IN RADIUS, 360 ° SWIVEL ANGLE, 1900 SPM, LXT SERIES
  • Item # MKTDJN161Z
  • Mfr. Model # DJN161Z
  • EHC: EHC :
  • This LXT series cordless nibbler operates on 18 volts battery. It cuts steel of 16 gauge and stainless steel of 18 gauge with a minimum cutting radius of two inches. The nibbler has a 360 degree swivel angle blade and a speed of 1900 strokes per minute. It includes a wrench, hex wrench, die, and punch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CORDLESS STRAIGHT SHEAR, 18V, 3 AH, 18 GA/20 GA, 3000 SPM, 13¾ OVERALL LENGTH
  • Item # MKTDJS130Z
  • Mfr. Model # DJS130Z
  • EHC: EHC :
  • This cordless straight shear operates on an 18V battery with a 3 Ah battery. It cuts steel up to 18 gauge steel and stainless steel up to 20 gauge. The shear has a 360 degree swivel angle blade and a speed of 3000 strokes per minute. It includes a hook, hex wrench, shear head assembly, and the bare tool. The shear features an ergonomic soft rubber grip design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAKITA
  • CIRCULAR SAW, CORDLESS, 18V, LI-ION, 7¼ IN BLADE DIA, 6000 RPM, ⅝ IN ARBOUR, 13¾ IN LENGTH
  • Item # MKTDHS782Z
  • Mfr. Model # DHS782Z
  • EHC: EHC :
  • This cordless circular saw operates on 18V lithium-ion batteries and has a blade diameter of 7¼ inches. It has a brushless motor and a no-load speed of 6000 rotations per minute. The saw has a ⅝-inch arbour and an overall length of 13¾ inches. It includes a CT blade 24T, a dust nozzle set, and a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • CORDLESS SHEAR KIT, 20V, 4 AH, 14 GA/16 GA, 5 IN RADIUS, 360 ° SWIVEL ANGLE, 0 TO 2450 SPM
  • Item # BLDDCS494M2
  • Mfr. Model # DCS494M2
  • EHC: EHC :
  • This double-cut cordless shear kit with a pistol grip handle operates on a 20V battery with a 4 Ah capacity. It cuts steel up to 14 ga and stainless steel up to 16 ga with a cutting radius of five inches. The shear has a 360 degree swivel angle blade and a speed ranging from 0 to 2450 SPM. It includes two batteries, a hex wrench, and a contractor bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MAKITA
  • BRUSHLESS SHEAR, 18V, 16 GA/18 GA, 0 TO 3000 SPM, 360 ° SWIVEL ANGLE, 13⅛ OVERALL LENGTH
  • Item # MKTDJS200Z
  • Mfr. Model # DJS200Z
  • EHC: EHC :
  • This brushless shear operates on an 18V lithium-ion battery. It cuts steel up to 16 gauge and stainless steel up to 18 gauge. The shear has a 360 degree swivel angle, a speed ranging from 0 to 3000 strokes per minute, and an overall length of 13⅓ inches. It includes a shear head assembly, a hook, and a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CORDLESS SHEAR, SINGLE-CUT, 18V, LI-ION, 18 GA/20 GA, 3 IN RADIUS, 0 TO 2900 SPM
  • Item # MTL2637-20
  • Mfr. Model # 2637-20
  • EHC: EHC :
  • This single-cut cordless shear operates on 18 volts lithium-ion battery. It cuts steel up to 18 gauge and stainless steel up to 20 gauge with a minimum cutting radius of three inches. The shear has a 360 degree swivel angle blade and a speed range of 0 to 2900 strokes per minute. It includes a contractor bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 239
  • DEWALT
  • CORDLESS SHEAR, 20V, 4 AH, 18 GA, 1 IN RADIUS, 360 ° SWIVEL ANGLE, 0 TO 2450 SPM
  • Item # BLDDCS496B
  • Mfr. Model # DCS496B
  • EHC: EHC :
  • This single-cut cordless shear with a pistol grip handle operates on a 20V battery with a 4 Ah capacity. It cuts steel and stainless steel up to 18 gauge with a minimum cutting radius of one inch. The shear has a 360 degree swivel angle blade, a variable speed ranging from 0 to 2450 strokes per minute, and a 15½-inch overall length. It includes a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • MAKITA
  • BRUSHLESS SHEAR, 18V, 18 GA/20 GA, 0 TO 3000 SPM, 360 ° SWIVEL ANGLE, 13⅛ OVERALL LENGTH
  • Item # MKTDJS131Z
  • Mfr. Model # DJS131Z
  • EHC: EHC :
  • This brushless shear operates on an 18V lithium-ion battery. It cuts steel up to 18 gauge and stainless steel up to 20 gauge. The shear has a 360 degree swivel angle, a speed ranging from 0 to 3000 strokes per minute, and an overall length of 13⅓ inches. It includes a shear head assembly, a hook, and a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DEWALT
  • CORDLESS SHEAR, 20V, 4 AH, 18 GA/20 GA, 5½ IN RADIUS, 360 ° SWIVEL ANGLE, 0 TO 2450 SPM
  • Item # BLDDCS491B
  • Mfr. Model # DCS491B
  • EHC: EHC :
  • This double-cut cordless double-cut shear with a pistol grip handle operates on a 20V battery with a 4 Ah capacity. It cuts steel up to 18 ga and stainless steel up to 20 ga with a cutting radius of 5½ inches. The shear has a 360 degree swivel angle blade, a variable speed ranging from 0 to 2450 SPM, and a 15-inch overall length. It includes a hex wrench.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
  • DEWALT
  • CORDLESS SHEAR KIT, 20V, 4 AH, DOUBLE-CUT, 18 GA/20 GA, 4½ IN RADIUS, 0 TO 2450 SPM
  • Item # BLDDCS491M2
  • Mfr. Model # DCS491M2
  • EHC: EHC :
  • This double-cut cordless shear kit with a pistol grip handle operates on a 20V battery with a 4 Ah capacity. It cuts steel up to 18 ga and stainless steel up to 20 ga with a cutting radius of 5½ inches. It has a 360 degree swivel angle blade and a variable speed ranging from 0 to 2450 SPM. The kit includes two batteries, a hex wrench, and a contractor bag.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 230
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list