!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORDLESS NIBBLER, 18V, 16 GA/18 GA, 2 IN RADIUS, 360 ° SWIVEL ANGLE, 1900 SPM, LXT SERIES

CORDLESS NIBBLER, 18V, 16 GA/18 GA, 2 IN RADIUS, 360 ° SWIVEL ANGLE, 1900 SPM, LXT SERIES

MAKITA

CORDLESS NIBBLER, 18V, 16 GA/18 GA, 2 IN RADIUS, 360 °  SWIVEL ANGLE, 1900 SPM, LXT SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS NIBBLER, 18V, 16 GA/18 GA, 2 IN RADIUS, 360 ° SWIVEL ANGLE, 1900 SPM, LXT SERIES

CORDLESS NIBBLER, 18V, 16 GA/18 GA, 2 IN RADIUS, 360 ° SWIVEL ANGLE, 1900 SPM, LXT SERIES

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $637.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTDJN161Z
  • Mfr. Model # DJN161Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 364
  • Shipping Weight 3.5 lbs

Product Details

This LXT series cordless nibbler operates on 18 volts battery. It cuts steel of 16 gauge and stainless steel of 18 gauge with a minimum cutting radius of two inches. The nibbler has a 360 degree swivel angle blade and a speed of 1900 strokes per minute. It includes a wrench, hex wrench, die, and punch.

Technical Specs

  • Item Cordless Nibbler
  • Voltage 18V DC
  • Capacity Steel 16 ga
  • Brushless Motor No
  • Battery Capacity 1.5 Ah, 3 Ah, 4 Ah, 5 Ah
  • Minimum Strokes per Minute 1,900 spm
  • Number of Batteries Included 0
  • Power Source Battery Powered
  • Includes Wrench 32 (7, 81, 028-4), Hex Wrench 2.5(7, 83, 208-8), Die (a-15, 051), Punch (a-83, 951)
  • Overall Length 12 3/8 in
  • Swivel Angle 360 Degrees at 0, 90 Degrees (Left), 90 (Right), 180 Degrees
  • Series LXT
  • Primary Material Application Mild Steel, Stainless Steel, Aluminum
  • Capacity Stainless Steel 18 ga
  • Minimum Cutting Radius Outside Edge 2 in, Inside Edge 1 3/4 in
  • Cordless Tool Kit Contents (1) Bare Tool
  • Maximum Strokes per Minute 1,900 spm
  • Battery Series 18V Li-Ion
  • Charger Included No
  • Application Cutting Keystone Plate, Deck Plate, Metal Roofing And Other Corrugated Sheet Materials
  • Number of Pieces 2
  • Speed Range 0 to 1,900 spm
  • Tool Weight 3.5 lb
  • Tool Brand Makita

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list