!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Voltage
For Container Type
For Container Size
Maximum Dispensing Speed
Cordless Tool Kit Contents
Battery Capacity
Frame Style

Cordless Caulk Guns

Cordless caulk guns apply sealants and one-part adhesives that bond materials and fill gaps or joints between surfaces. They hold either single cartridges, sausage packs, or bulk forms of caulk or adhesive and dispense a smooth, continuous bead to minimize waste and form consistent seals. Caulking guns are commonly used to seal around tubs, sinks, windows, doors, baseboards, and vents. Cordless caulk guns dispense sealants with greater control and less effort than manual guns. They provide powered dispensing in areas without a compressed air supply and run on brand-specific batteries, which fit different tools from the same manufacturer. Battery voltage and series must be compatible with the tool.

https://catalogue.grainger.ca/2023?hybris=true

12 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • M18 CAULK GUN, 18V DC, CARTRIDGE, 10 OZ, 21 IN/MIN, (1) BARE TOOL
  • Item # MTL2641-20
  • Mfr. Model # 2641-20
  • EHC: EHC :
  • 950 lbs of dispensing force. Constant flow technology - results in a steady material flow rate and even beads at all viscosity levels. Anti-drip mechanism. 6-setting maximum speed dial - optimize flow rate from 0-21 IPM (inches per minute). Rotating quick-change collar accepts: 10 oz. carriage, quart-size carriage, and 20 oz. sausage style barrels.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 356
  • MILWAUKEE
  • CAULK GUN KIT, 18V DC, SAUSAGE PACK, 20 OZ, 21 IN/MIN, (1) 1.5 AH
  • Item # MTL2642-21CT
  • Mfr. Model # 2642-21CT
  • EHC: EHC :
  • 950 lbs of dispensing force. Variable speed trigger. Constant flow technology. Anti-drip mechanism. 6-setting maximum speed dial - optimize flow rate from 0-21 IPM (inches per minute) based on application. Includes: (1) M18(TM) compact RED LITHIUM(TM) battery, 30-minute charger, (1) 20 oz. aluminum sausage style barrel, (1) 20 oz. plunger rod and piston assembly.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 356
  • MILWAUKEE
  • M12 CAULK GUN, 12V DC, CARTRIDGE, 10 OZ, 29 IN/MIN, (1) BARE TOOL
  • Item # MTL2441-20
  • Mfr. Model # 2441-20
  • EHC: EHC :
  • This M12 caulk gun is black and red. It is designed for use on dispenses construction sealants and adhesives. This caulk gun includes 10 ounce carriage, plunger rod and piston assembly.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 361
  • MILWAUKEE
  • CAULK GUN KIT, 12V DC, SAUSAGE PACK, 20 OZ, 29 IN/MIN, (1) 1.5 AH
  • Item # MTL2442-21
  • Mfr. Model # 2442-21
  • EHC: EHC :
  • This M12 caulk gun kit is black and red, silver. It is designed for use on dispenses construction sealants and adhesives. This caulk gun kit includes 20 ounce aluminum sausage style barrel, 20 ounce plunger rod, conversion kit, nozzle assembly, sausage style piston.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 361
  • MAKITA
  • LXT CORDLESS CAULKING GUN, 18 VOLTS, TOOL ONLY
  • Item # MKTDCG180ZB
  • Mfr. Model # DCG180ZB
  • EHC: EHC :
  • This lxt cordless caulking gun is designed for use on caulking, sealants. This cordless caulking gun includes tool only, nozzle (454226-0), rubber ring (424547-4), piston a (142071-2), piston c (123221-8), screw (266827-0).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 364
  • DEWALT
  • CAULK GUN KIT, 20V DC, SAUSAGE PACK, 600 ML FOR, 21 IN/MIN, (1) 2 AH
  • Item # BLDDCE580D1
  • Mfr. Model # DCE580D1
  • EHC: EHC :
  • This 20-ounce, 24-inch 20V Max caulk gun kit is yellow. It is designed for use on adhesives, caulks, and sealants. This caulk gun kit includes an adhesive gun, battery, and charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 345
  • DEWALT
  • CAULK GUN, 20V DC, SAUSAGE PACK, 600 ML FOR, 21 IN/MIN, 1 BARE TOOL
  • Item # BLDDCE580B
  • Mfr. Model # DCE580B
  • EHC: EHC :
  • This 20V Max cordless caulking gun is yellow in colour. It is designed for use on adhesives, caulks, sealants, and includes an adhesive gun. It is cordless and is for 20 ounce caulk.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 345
  • MAKITA
  • CORDLESS CAULK GUN, 1100 LBS, 18 V, 70 DB, 3.7 LBS, BLUE, 15 1/2 X 4 1/4 X 10 3/8 IN, 300 ML
  • Item # MKTDCG180Z
  • Mfr. Model # DCG180Z
  • EHC: EHC :
  • This blue cordless caulk gun kit has a tool weight of 3.7 pounds and battery capacities of 1.5 Ah, three Ah, four Ah, and five Ah. It includes safety goggles and a tool bag, and has a compatible sealant size of 300-millilitre cartridges. It has a maximum pushing force of 1,100 pounds, 18 volts, and a vibration level of 2.5 m/s with a noise level of 70 decibels. It measures 15 1/2 length x 4 1/4 width x 10 3/8 inches height.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 364
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list