!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAULK GUN KIT, 12V DC, SAUSAGE PACK, 20 OZ, 29 IN/MIN, (1) 1.5 AH

CAULK GUN KIT, 12V DC, SAUSAGE PACK, 20 OZ, 29 IN/MIN, (1) 1.5 AH

MILWAUKEE

CAULK GUN KIT, 12V DC, SAUSAGE PACK, 20 OZ, 29 IN/MIN, (1) 1.5 AH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAULK GUN KIT, 12V DC, SAUSAGE PACK, 20 OZ, 29 IN/MIN, (1) 1.5 AH

CAULK GUN KIT, 12V DC, SAUSAGE PACK, 20 OZ, 29 IN/MIN, (1) 1.5 AH

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $402.69 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2442-21
  • Mfr. Model # 2442-21
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 361
  • Shipping Weight 7.05 lbs

Product Details

This M12 caulk gun kit is black and red, silver. It is designed for use on dispenses construction sealants and adhesives. This caulk gun kit includes 20 ounce aluminum sausage style barrel, 20 ounce plunger rod, conversion kit, nozzle assembly, sausage style piston.

Technical Specs

  • Item Caulk Gun Kit
  • For Container Size 20 oz
  • Frame Style Enclosed
  • Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
  • Brushless Motor No
  • Battery Model No. 48-11-2401
  • Number of Batteries Included 1
  • Application Dispenses Construction Sealants and Adhesives
  • Grip Pistol
  • Overall Length 16 1/8 in
  • Tool Weight 4.9 lb
  • Voltage 12V DC
  • For Container Type Sausage Pack
  • Maximum Dispensing Speed 29 in/min
  • Battery Capacity 1.5 Ah
  • Power Source Cordless
  • Battery Series M12
  • Charger Included Yes
  • Colour Black, Red, Silver
  • Includes 20 oz Aluminum Sausage Style Barrel, 20 oz Plunger Rod, Conversion Kit, Nozzle Assembly, Sausage Style Piston
  • Series M12
  • Tool Brand Milwaukee

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list