!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PET WASTE CONTAINER,POLYETHYLENE,GREEN

PET WASTE CONTAINER,POLYETHYLENE,GREEN

DOGIPOT

PET WASTE CONTAINER,POLYETHYLENE,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PET WASTE CONTAINER,POLYETHYLENE,GREEN

PET WASTE CONTAINER,POLYETHYLENE,GREEN

DOGIPOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $707.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG52CJ35
  • Mfr. Model # 1010
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Container Product Grouping Pet Waste Station
  • Top Type Flat
  • Colour Green
  • Width/Diameter 14 in
  • Material Grouping Plastic
  • Finish Smooth
  • Lid Options Lid Included
  • Lid Opening Mechanism None
  • Features Bag Dispenser, Covered Waste Receptacle
  • For Use With Lid Grainger Item Number Lid attached
  • Container Shape Rectangular
  • Trash Container Capacity 10 gal
  • Height 49 in
  • Depth 12 in
  • Specific Container Material Plastic
  • Mobility Stationary
  • Lid Connection Hinged
  • Container Mounting Style Free-Standing
  • Includes (2) Rolls Litter Pick Up Bags, Poly Jr. Bag Dispenser, (2) Keys for Locking Dispenser, Sign, Mounting Hardware, 8 ft Telescopic Post
  • For Use With Lid Mfr. Model Number Lid attached

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list