!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE INSULATION: TUBE, FIBERGLASS, SLIT WITH ADHESIVE AND FLAP, 1 IN THICK, 3 FT LG

PIPE INSULATION: TUBE, FIBERGLASS, SLIT WITH ADHESIVE AND FLAP, 1 IN THICK, 3 FT LG

OWENS CORNING

PIPE INSULATION: TUBE, FIBERGLASS, SLIT WITH ADHESIVE AND FLAP, 1 IN THICK, 3 FT LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE INSULATION: TUBE, FIBERGLASS, SLIT WITH ADHESIVE AND FLAP, 1 IN THICK, 3 FT LG

PIPE INSULATION: TUBE, FIBERGLASS, SLIT WITH ADHESIVE AND FLAP, 1 IN THICK, 3 FT LG

OWENS CORNING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LFD6
  • Mfr. Model # 722599
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This pipe insulation has a length of 3 feet, and is white, has an operating temperature of 0 Degrees F to 1,000 Degrees F. In addition, it has 4 29/32 inch outside diameter, 2 29/32 inch inside diameter, with a one-inch wall thickness.

Technical Specs

  • ItemPipe Insulation
  • Installation StyleSlit with Adhesive and Flap
  • Wall Thickness1 in
  • Minimum Operating Temperature0 Degrees F
  • Facing MaterialASJ Facing
  • R Value5.9
  • For Pipe Size2 1/2 in
  • Smoke Developed Index50
  • Outside Diameter4 29/32 in
  • Sealing MethodAdhesive Flap Seal
  • Green Environmental PropertiesFormaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
  • Insulation Material Fibreglass
  • Inside Diameter 2 29/32 in
  • Overall Length 3 ft
  • Maximum Operating Temperature 1,000 Degrees F
  • Color White
  • Form Tube
  • Flame Spread Index 25
  • Plenum Rating Plenum Rated
  • K Value 0.17 BTU
  • Tube Style Hinged
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list