!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLASMA TORCH, XT40, HANDHELD, 20 FT, QUICK DISCONNECT, 625 X-TREME PLASMA CUTTER

PLASMA TORCH, XT40, HANDHELD, 20 FT, QUICK DISCONNECT, 625 X-TREME PLASMA CUTTER

MILLER

PLASMA TORCH, XT40, HANDHELD, 20 FT, QUICK DISCONNECT, 625 X-TREME PLASMA CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLASMA TORCH, XT40, HANDHELD, 20 FT, QUICK DISCONNECT, 625 X-TREME PLASMA CUTTER

PLASMA TORCH, XT40, HANDHELD, 20 FT, QUICK DISCONNECT, 625 X-TREME PLASMA CUTTER

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $988.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW260635
  • Mfr. Model # 260635
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.97 lbs

Product Details

This XT40 plasma torch features quick disconnect and includes 20 foot lead. Plus, it is compatible with Spectrum 625 X-TREME, 907579, 907579001, 907579002, 90757903, Miller brand and is for use with 625 X-TREME Plasma Cutter. It can be used for plasma cutting.

Technical Specs

  • ItemPlasma Torch
  • Compatible with Model907579, 907579001, 907579002, 90757903
  • Duty Cycle0.6
  • Maximum Current40 A
  • Plasma Torch Model260635
  • SeriesXT40
  • Compatible with Manufacturer Part NumberXT40
  • For Use With625 X-TREME Plasma Cutter
  • Cable Length 20 ft
  • Compatible with Series Spectrum 625 X-TREME
  • Compatible with Brand Miller
  • For Rear Connection Type Quick Disconnect
  • Plasma Torch Type Handheld
  • Welding Processes Plasma Cutting
  • Features Quick Disconnect
  • Includes 20 ft Lead
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list