!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EYEWASH PORTABLE, 16 GALLON

EYEWASH PORTABLE, 16 GALLON

HAWS

EYEWASH PORTABLE, 16 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EYEWASH PORTABLE, 16 GALLON

EYEWASH PORTABLE, 16 GALLON

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $679.14 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW7500
  • Mfr. Model # 7500
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 991
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemEyewash Station
  • ColourGreen
  • Depth20 in
  • Width22 in
  • In Solution Shelf Life4 mo
  • Maximum Flow Rate0.4 gpm
  • Minimum Operating Temperature60 Degrees F
  • Portable Water Supply TypeGravity-Fed
  • Tank Capacity16 gal
  • ANSI CompliancePrimary
  • Installation TypePortable
  • StandardsANSI Z358.1-2009
  • Weight Full140 lb
  • Activation Gravity Feed
  • Coverage Eyes
  • Height 23 in
  • Environment General Purpose
  • Included Media Media Sold Separately
  • Media Type Water Preservative
  • Mount Type Wall
  • Refill Type Bottle
  • Tank Material Plastic
  • Includes Heating Jacket No
  • Spray Head Material ABS Plastic
  • Weight Empty 17 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list