!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPEED PUNCH KIT 1/2-2 MS W/DRIVER

SPEED PUNCH KIT 1/2-2 MS W/DRIVER

GREENLEE

SPEED PUNCH KIT 1/2-2 MS W/DRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEED PUNCH KIT 1/2-2 MS W/DRIVER

SPEED PUNCH KIT 1/2-2 MS W/DRIVER

GREENLEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLE7908SBSP
  • Mfr. Model # 7908SBSP
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Technical Specs

  • Item Hole Making
  • Capacity 10 gauge
  • Workpiece Material Mild Steel, Aluminum, Fiberglass, Plastic, Min. Pilot Hole 7/8"
  • For Use With hydraulic or battery knockout system
  • Number of Pieces 19
  • Conduit and Pipe Size 1/2 in to 2 in
  • Driver Angle 90 Degrees
  • Includes Punches and dies for 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Conduit, 7212SP-11, 7212SP-13, Hand Hydraulic Pump unit, Step Bit, case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list