HAND DRYER, NO TOUCH, 120 V, 100 W, 16.5 M/SEC, 61 TO 67 DB, WHITE, 13 X 9 X 7 IN, ALUMINUM
HAND DRYER, NO TOUCH, 120 V, 100 W, 16.5 M/SEC, 61 TO 67 DB, WHITE, 13 X 9 X 7 IN, ALUMINUM
FROST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This white no-touch hand dryer is made of aluminum and measures 13 width x 9 height x 7 inches depth. It has 120 volts, 100 watts, a sound level of 61 to 67 decibels, and an airflow rate of 16.5 metres per second. The dry time is 20 seconds.
Technical Specs
Item Hand Dryer
Colour White
Voltage 120V
Air Flow Rate 16.5 m/sec
Product Type Hand Dryer
Overall Height 9 in
Dry Time 20 sec
Sound Level 61 to 67 dB
Standards CE, Certifications: UL (Canada, EMC, LVD, ROHS Certified, WEEE, Enhanced Mark)
Features Approximately 20 sec Drying Time, Sound Level: 61 to 67 dB, Touchless Operation, Wind Velocity: 20.5 m/sec
Overall Depth 7 in
Overall Width 13 in
Country of Origin Taiwan
(subject to change)