!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED CAMERA,0.15M TO INFINITY

INFRARED CAMERA,0.15M TO INFINITY

FLUKE

INFRARED CAMERA,0.15M TO INFINITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED CAMERA,0.15M TO INFINITY

INFRARED CAMERA,0.15M TO INFINITY

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25,912.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLKTI480PRO60HZ
  • Mfr. Model # FLK-TI480-PRO 60HZ
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item - Infrared CameraInfrared Camera
  • Temp. Range (C) - Infrared-10 Degrees - 1000 Degrees
  • Focus Distance - InfraredMinimum of 0.15m
  • Thermal Sensitivity - IR Camera50 mK
  • Display - IR Camera3.5" Color LCD
  • Data Logging - InstrumentYes
  • NIST CertifiedNo
  • Frame Rate - IR Camera60 Hz
  • Laser SightingYes
  • Visual Light Resolution5 MP
  • Removable Memory CardYes
  • Thermal and Visible Light BlendingNo
  • Special FeaturesMultiple Delta T Markers, Rectangles Markers In Camera, Spot Markers, Transmission Correction, Video Recording, Streaming Video Output to PC, LaserSharp Auto Focus Calculates Distance to Your Designated Target, MultiSharp Focus Delivers Automatically Focused Images Throughout Your Field of View, IR Fusion Technology to Easily Adjust Visible and Infrared Image Blending, Fluke Connect Links Camera to The Fluke Network of Wireless Test and Measurement Tools, IR Photo Notes, Fluke Connect Smart View Desktop Software, 1280 x 960 Pixels with Super Resolution
  • Drop Tested6.5 ft.
  • Ambient Temp. Range-20 Degrees to 50 Degrees C
  • Temp. Accuracy (C) - Infrared+/-2.0% or +/-2.0 Degrees
  • Ambient Temp. Range (F)14 Degrees - 122 Degrees
  • IncludesPower Supply, Battery Pack Charger, (2) Rugged Lithium Ion Smart Battery Packs, USB Cable, HDMI Video Cable, 4 GB Micro SD Card, Carrying Case, Transport Bag, Adjustable Hand Strap
  • StandardsCSA, CE, IP54
  • Included ChargerYes
  • Temp. Range (F) - Infrared -14 Degrees to 1832 Degrees
  • Field of View - IR Camera 24.0 Degrees Horizontal x 17.0 Degrees Vertical
  • Focus Method Auto and Manual
  • Detector Resolution - Infrared 640 x 480 Pixels
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Wireless Yes
  • Spectral Response - Infrared 7.5 - 14.0um
  • Picture In Picture Yes
  • Alarm No
  • Image Notation Voice Annotation
  • File Formats BMP, GIF, JPEG, PNG, TIFF
  • Articulating Lens No
  • Multiple Lens Option Yes
  • Emissivity Fixed
  • Temp. Accuracy (F) - Infrared +/-2%
  • Series - IR Camera Fluke TI Series
  • Safety Rating IEC 61010-1: Overvoltage Category II, Pollution Degree 2
  • Manufacturers Warranty Length 2 yr.
  • Item Infrared Camera
  • Charger Replacement No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list