!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WRENCH SPNR PIN ADJ CR 1-3/8

WRENCH SPNR PIN ADJ CR 1-3/8

FACOM

WRENCH SPNR PIN ADJ CR 1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WRENCH SPNR PIN ADJ CR 1-3/8

WRENCH SPNR PIN ADJ CR 1-3/8

FACOM

https://catalogue.grainger.ca/?hybris=true
  • Item # PRTFA126A.35
  • Mfr. Model # FA-126A.35
  • UNSPSC # 27111726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemHinged Pin Spanner Wrench
  • Pin Diameter1/8 in
  • Pin Length1/8"
  • NonsparkingNo
  • FinishSatin
  • AdjustableManual
  • Corrosion ResistantYes
  • Handle TypeOne Piece
  • Maximum Jaw Capacity1 1/2 in
  • Non-MagneticNo
  • Side or Face OpeningSide
  • Weight0.17 lb
  • Capacity 15 to 35mm
  • Overall Length 168mm
  • Hook Thickness 10mm
  • Material Alloy Steel
  • Standards Federal Specification GGG-W-665C
  • Adjustment Type Quick Adjust
  • Handle Colour Silver
  • Insulated No
  • Measurement Type Metric
  • Pin Shape Round
  • Tether Style Tether Capable
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list