WRENCH PIPE STRAIGHT STEEL 48IN
WRENCH PIPE STRAIGHT STEEL 48IN
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) 48-inch straight steel pipe wrench.
Technical Specs
- Item Straight Pipe Wrench
- Jaw Capacity 6 in
- Overall Length 48 in
- Tether Style Tether Capable
- Jaw Material Steel
- Weight 34.25 lb
- Handle Material Cast Iron
- Jaw Texture Serrated
- Handle Type I-beam
- Nonsparking No
- Standards Federal Specification Ggg-w65ie, Type Ii, Class A
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$279.00
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,070.70
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$987.46
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$710.54
/ EACH
Related Products
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$416.26
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$169.07
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.90
/ EACH
-
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.69
/ EACH