!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBSITE SPEAKER, WIRELESS, 18V/12V, AUX/BLUETOOTH/2.1A USB, 100 FT DISTANCE

JOBSITE SPEAKER, WIRELESS, 18V/12V, AUX/BLUETOOTH/2.1A USB, 100 FT DISTANCE

MILWAUKEE

JOBSITE SPEAKER, WIRELESS, 18V/12V, AUX/BLUETOOTH/2.1A USB, 100 FT DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBSITE SPEAKER, WIRELESS, 18V/12V, AUX/BLUETOOTH/2.1A USB, 100 FT DISTANCE

JOBSITE SPEAKER, WIRELESS, 18V/12V, AUX/BLUETOOTH/2.1A USB, 100 FT DISTANCE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.43 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2891-20
  • Mfr. Model # 2891-20
  • UNSPSC # 52161563
  • CATALOGUE PAGE # 260
  • Shipping Weight 7.4 lbs

Product Details

This heavy-duty wireless jobsite speaker with a six-speaker design operates on all M12/M18 batteries. It has Bluetooth connectivity over 100 feet distance, a 40W dual channel digital amplifier, integrated bass, a 2.1A USB charger, and impact resistant roll cage. The unit includes an AC adapter.

Technical Specs

  • ItemSpeaker
  • Product TypeSpeaker
  • Play ModesAuxiliary, Bluetooth, USB
  • Tool Depth7 1/2 in
  • StandardsUL Listed
  • Battery Capacity3.0 Ah, 1.5 Ah
  • Voltage12 V, 18 V
  • Bluetooth CapabilityYes
  • Compatible Battery Voltage12V, 18V
  • IncludesAC Adapter
  • Number of USB Ports1
  • Tool Weight5.5 lb
  • USB Charging Power2.1 A
  • Battery Platform M12, M18
  • Power Source Cordless
  • Tool Length 13 3/4 in
  • Tool Height 6 1/2 in
  • Cordless Tool Kit Contents (1) Bare Tool
  • Battery Included / Bare Tool Bare Tool
  • Charging Type USB Charging
  • Charging Capability Yes
  • Features 2 Passive Radiators Maximizes Clarity and Volume of Bass, Compatible with The M18 and M12 Systems Featuring Over 200 Tools, or Power with AC Adapter, Industry's Loudest, Clearest Sound System, Stream High Definition Music Wirelessly with Bluetooth From Over 100 ft
  • Number of Batteries Included 0
  • Series M18/M12
  • Tool Width 13 3/4 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list