!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER,15V DC, 110V DC,37 LB,BLACK

WIRE FEEDER,15V DC, 110V DC,37 LB,BLACK

LINCOLN ELECTRIC

WIRE FEEDER,15V DC, 110V DC,37 LB,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE FEEDER,15V DC, 110V DC,37 LB,BLACK

WIRE FEEDER,15V DC, 110V DC,37 LB,BLACK

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14,261.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNEK42661
  • Mfr. Model # K4266-1
  • UNSPSC # 20101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • ItemWire Feeder
  • Compatible with SeriesLN-25X
  • For Wire TypeFlux Cored, MIG
  • Input Voltage15V DC, 110V DC
  • Maximum Spool Weight44 lb
  • Maximum Wire Feed Speed700 in/min
  • Minimum Wire Feed Speed50 in/min
  • Welding ModeCV
  • Welding ProcessesMIG Welding (GMAW)
  • FeaturesCrossLinc Technology Provides Voltage Control on the Feeder when Paired with a CrossLinc Compatible Power Source,, TVT Compensates for Voltage Drop Across Long Weld Cable Lengths, Allowing you to Weld with the Voltage you Set at the Feeder
  • Overall Depth23.2 in
  • Overall Width8.7 in
  • PortabilityPortable
  • Power Cord Length15 ft
  • SeriesLN-25X
  • Includes0.040 to 0.045 in Drive Roll Kit, K2951-2-10-45, KP1697-045C Cored Wire, Magnum(R) PRO Curve(TM) 300 Welding Guns, TVT K4267-2
  • Compatible with Model Magnum
  • Compatible with Brand Magnum, TVT
  • Max. Input Current 450 A
  • Maximum Spool Diameter 12 in
  • Maximum Wire Diameter 5/64 in (Flux-Cored)
  • Minimum Wire Diameter 1/16 in
  • Rated Output 450 A @ 60%: 325 A @ 100%
  • Wire Feeder Configuration Single
  • Application Construction, Field Erection, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
  • Model CrossLinc
  • Overall Height 15 in
  • Plug Type Lug
  • Power Cord Included Yes
  • Weight 37 lb
  • Colour Black
  • Standards CSA Certified, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list