!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIG WELDING WIRE

MIG WELDING WIRE

HOBART

MIG WELDING WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG WELDING WIRE

MIG WELDING WIRE

HOBART

https://catalogue.grainger.ca/?hybris=true
  • Item # HBTS225719-053
  • Mfr. Model # S225719-053
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.68 lbs

Technical Specs

  • ItemMIG Welding Wire
  • Wire Diameter1/16 in
  • Yield Strength (As Welded)469 MPa
  • Weight33 lb
  • For Welding PositionFlat, Horizontal, Overhead, Vertical
  • Elongation (As Welded)28%
  • AWS Classification A5.20 E71T-8JD-H8
  • Tensile Strength (As Welded) 579 MPa
  • Series Fabshield XLR-8
  • Welding Current Designation DCEN
  • Standards ABS, AWS D1.8, CE, CWB, DNV-GL
  • Number of Passes Multiple Passes, Single Pass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list