WINCH STRAP, WITH FLAT HOOK, FOR TRAILER, LD CAP 10000 LB, YELLOW, 30 FT X 2 IN, POLYESTER
WINCH STRAP, WITH FLAT HOOK, FOR TRAILER, LD CAP 10000 LB, YELLOW, 30 FT X 2 IN, POLYESTER
B. ERICKSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This winch strap with a flat hook is for use with trailers and heavier loads. It measures 30 feet by two inches, with a 10,000-pound load capacity. This yellow strap is made from polyester and has the working load limit printed on the webbing.
Technical Specs
Item Winch Strap
Colour Yellow
Tensile Strength 10,000 lb
Overall Width 2 in
Overall Length 30 ft
Standards DOT Complaint
Manufacturers Warranty Length 90 days
Working Load Limit 3,300 lb
End Type Flat-Hook
Tie Down Material Polyester
Fixed End Length 3 39/64 in
Features Polyester Webbing is Strong and Durable
Adjustment Type Winch
Product Type Winch Strap
Country of Origin China
(subject to change)
Alternate Products
KINEDYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.56
/ EACH