!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHEEL FLAP FINISHING 2X1X1/4 60G

WHEEL FLAP FINISHING 2X1X1/4 60G

DEWALT

WHEEL FLAP FINISHING 2X1X1/4 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL FLAP FINISHING 2X1X1/4 60G

WHEEL FLAP FINISHING 2X1X1/4 60G

DEWALT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDAFE7F0610
  • Mfr. Model # DAFE7F0610
  • UNSPSC # 22131503
  • CATALOGUE PAGE # 2065
  • Shipping Weight 0.1 lbs

Product Details

Flap Wheel With Shank, Straight Shank Type, Coated, Abrasive Material Aluminum Oxide, Diameter 2 In., Width 1 In., Shank Size 1/4 In., 60 Grit, Coarse Grade, Max. RPM 12, 000, Series High Performance

Technical Specs

  • Item Flap Wheel W/ Shank
  • Abrasive Type Coated
  • Grit 60
  • Shank Size 1/4"
  • Shank Type Straight
  • Abrasive Material Aluminum Oxide
  • Backing Material Cotton
  • Series High Performance
  • Grade Coarse

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list