!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WATER FILTER HOUSING,14-39/64IN H,WHITE

WATER FILTER HOUSING,14-39/64IN H,WHITE

CULLIGAN

WATER FILTER HOUSING,14-39/64IN H,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATER FILTER HOUSING,14-39/64IN H,WHITE

WATER FILTER HOUSING,14-39/64IN H,WHITE

CULLIGAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG53CF17
  • Mfr. Model # US-3UF
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Water Filtration System
  • Micron Rating 0.5 micron
  • Overall Height 14 5/8 in
  • Service Life 350 gal
  • Application Whole House
  • Compatible Mfr. Model Number US-3UF-R
  • Connection Type NPT
  • Head Material ABS
  • Includes 3/8 in Blue Plastic Tubing and 3/8 in White Plastic Tubing, Battery Cover, Black Washer, Faucet, Faucet Base, Faucet Base Gasket, Faucet Quick Connect, Faucet Stem Nut, Inlet Cover, Inlet Outlet Plugs, Leak Sensor with Alarm and Built-In Filter Life Indicator, Metal Lock Washer, Mounting Screws, System with Built In Bracket, Water Supply Adapter
  • Maximum Temperature 100 Degrees F
  • Minimum Temperature 40 Degrees F
  • Reduces Atrazine, Bacteria and Virus, Chlorine Taste and Odor, Cyst, Lead, Lindane, Nominal Particulate Class I
  • Connection Size 3/8 in
  • Width 10 3/8 in
  • Flow Rate 0.8 gpm
  • Colour White
  • Compatible with Grainger Part Number 53CF18
  • Depth 4 1/2 in
  • Housing Material Polypropylene
  • Maximum Pressure 100 psi
  • Minimum Pressure 30 psi
  • Standards NSF 42 and 53

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list