GAS WELDING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, ACETYLENE/OXYGEN
GAS WELDING OUTFIT, 90-DEGREE, CUTS 8 IN, WELDS 3 IN, ACETYLENE/OXYGEN
VICTOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This gas welding outfit has a 90-degree head angle and is designed for acetylene and oxygen use. It includes a cutting tip, tip cleaner, striker, goggles, hose, welding nozzle, and heating nozzle. This product cuts up to eight inches and welds up to three inches. It also has a 2460+ cutting attachment and 315FC+ torch handle.
Technical Specs
Item Gas Welding Outfit
Kit Series Contender Edge 2.0
Cutting Tip Manufacturer Part Number 1-1-101
Head Angle 90 Degrees
Regulator CGA Number (Fuel) CGA 300
Hose Fitting Size B
Product Type Combination Torch & Tip Kit
Includes Goggles, Striker, Tip Cleaner
Number of Brazing and Soldering Tips 0
Number of Regulators 2
Regulator Model (Fuel) ESS3-15-300
Standards ASTM G-175, CGA E-4, ELT, UL 252
Compatible Fuel Type Acetylene
Torch Handle Model WH 315FC+
Cutting Attachment Manufacturer Part Number CA2460
Heating Nozzle Manufacturer Part Number 6-MFA
Regulator CGA Number (Oxygen) CGA 540
Hose Length 20 ft
Torch Style Victor
Application Cutting, Heating
Number of Cutting Tips 1
Number of Welding Nozzles 0
Regulator Model (Oxygen) ESS3-125-540
Country of Origin Mexico
(subject to change)