!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VALVE AIR

VALVE AIR

PARKER

VALVE AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VALVE AIR

VALVE AIR

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $798.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEB713ACB53A
  • Mfr. Model # B713ACB53A
  • UNSPSC # 40141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die cast aluminum valve body. Aluminum end caps and spool. Thermoplastic coils and stainless steel fasteners. Specifications: 0.75Cv - 7.0Cv. Ports: 1/8 inch NPTF, 3/4 inch NPTF. Pressure: normal: vacuum to 145 PSIG. Temperature: normal: 14 to 122 degrees

Technical Specs

  • ItemSolenoid Air Control Valve
  • Product TypeSolenoid Air Control Valve
  • Pilot TypeInternal Pilot
  • Includes Solenoid CoilSolenoid Coil Included
  • Overall Height68 mm
  • Overall Width42.56 mm
  • OverrideLocking
  • Body FeaturesSingle
  • Spool MaterialAluminum
  • Number of PositionsTwo-Position
  • Operating Temperature - Minimum5 Degrees F
  • Inlet Port Connection Size1/2 in
  • Pilot Port Connection TypeNPT
  • Pilot Port Connection Size1/2 in
  • Exhaust Port Connection TypeNPT
  • For MediaAir
  • Body Style Inline
  • Series B7
  • Voltage 120V AC
  • Vacuum Rating Vacuum Operable
  • Body Material Aluminum
  • Overall Length 253 mm
  • Actuator Type Single Solenoid
  • Electrical Connection Type 22 mm Rectangular 3-Pin, DIN Connector
  • Number of Ways Four-Way
  • Operating Pressure - Maximum 145 psi
  • Operating Temperature - Maximum 120 Degrees F
  • Inlet Port Connection Type NPT
  • Valve Type Spool
  • Exhaust Port Connection Size 1/2 in
  • Standards CE, CSA Certified, IP65
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list