!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UPPER AND LOWER CRIMPING DIE, 4/0 AWG, U STYLE DIES, FOR USE WITH 2679-20/49-16-U000

UPPER AND LOWER CRIMPING DIE, 4/0 AWG, U STYLE DIES, FOR USE WITH 2679-20/49-16-U000

MILWAUKEE

UPPER AND LOWER CRIMPING DIE, 4/0 AWG, U STYLE DIES, FOR USE WITH 2679-20/49-16-U000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPPER AND LOWER CRIMPING DIE, 4/0 AWG, U STYLE DIES, FOR USE WITH 2679-20/49-16-U000

UPPER AND LOWER CRIMPING DIE, 4/0 AWG, U STYLE DIES, FOR USE WITH 2679-20/49-16-U000

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL4916U04AC
  • Mfr. Model # 49-16-U04AC
  • UNSPSC # 27112804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.675 lbs

Product Details

This upper and lower crimping die is compatible with M18 FORCE LOGIC, 2679-20, 49-16-U000, U Style, electrical wire and cable. This upper and lower crimping die is designed for: electrical wire and cable crimping, and includes 4/0 copper u style die 49-16-u04ac, 1 pieces.

Technical Specs

  • ItemUpper and Lower Crimping Die
  • Compatible Cable TypeElectrical Wire and Cable
  • Connector Colour CodePurple
  • Maximum Crimping Force6 ton
  • Compatible with BrandM18(TM) FORCE LOGIC(TM)
  • Compatible with SeriesU Style
  • Crimping Capacity4/0 AWG
  • Compatible Connector Type U Style Dies
  • Number of Crimping Sizes 2
  • Number of Pieces 1
  • Crimping Die Style Upper and Lower U Style
  • Compatible with Manufacturer Model Number 2679-20, 49-16-U000
  • Application Electrical Wire and Cable Crimping
  • Includes 4/0 Copper U Style Die (49-16-U04AC)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list