!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
USB HOT STICK LIGHT,RED,4V,0.61 FT. L

USB HOT STICK LIGHT,RED,4V,0.61 FT. L

MILWAUKEE

USB HOT STICK LIGHT,RED,4V,0.61 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USB HOT STICK LIGHT,RED,4V,0.61 FT. L

USB HOT STICK LIGHT,RED,4V,0.61 FT. L

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $378.62 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTL2119-22
  • Mfr. Model # 2119-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item USB Hot Stick Light
  • Series Standard
  • Maximum Brightness Level 350 lm
  • Light Output Mode High / Low
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Voltage 4 V
  • Battery Model Number 48-11-2130
  • Features 5 Year Tool Warranty, 7 oz. Lightweight Design, Attaches to Any Universal Hot Stick,inline Design for easy maneuvering,internally Charges REDLITHIUM(TM) USB Batteries through Micro-USB Port, Limited Lifetime LED Warranty, Sur Vi Ves 40 ft. Drop, Tested to 100K V
  • Included Charger 437 V34
  • Lamp Life at Maximum Lumens Rating 2.5 hr.
  • Number of Batteries Included 2
  • Product Type Work Light
  • Standards Tested to 100K V, IP67 Rated, Waterproof and Dust Proof
  • Tool Depth 1 11/16 in
  • Tool Weight 0.6 lbs.
  • Water Penetration Rating IP67
  • Battery Platform REDLITHIUM
  • Brightness Level 100 lm, 350 lm
  • Minimum Brightness Level 100 lm
  • Mount Type Spring-Loaded Clamp, Hang Hook
  • Run Time 2.5 hr., 10 hr.
  • Battery Included / Bare Tool Battery Included
  • Charger Model Number 48-59-2002
  • Focus Fixed
  • Includes (2) REDLITHIUM USB Battery, Redlithium USB Charger, 2 ft. Hea Vy Duty Cord, 2.1A Wall Plug, 12 VDC Vehicle Plug
  • Lamp Type LED
  • Power Source Cordless
  • Replacement Lamps No
  • Switch Type Push Button
  • Tool Length 7 13/32 in
  • Tool Width 2 11/16 in

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list