!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVERSAL FIT SPUN: 1 MICRON, 4 GPM FLOW RATE, 9¾ IN H, 2½ IN DIAMETER, 1 PR

UNIVERSAL FIT SPUN: 1 MICRON, 4 GPM FLOW RATE, 9¾ IN H, 2½ IN DIAMETER, 1 PR

CULLIGAN

UNIVERSAL FIT SPUN: 1 MICRON, 4 GPM FLOW RATE, 9¾ IN H, 2½ IN DIAMETER, 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVERSAL FIT SPUN: 1 MICRON, 4 GPM FLOW RATE, 9¾ IN H, 2½ IN DIAMETER, 1 PR

UNIVERSAL FIT SPUN: 1 MICRON, 4 GPM FLOW RATE, 9¾ IN H, 2½ IN DIAMETER, 1 PR

CULLIGAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.40 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29AH44
  • Mfr. Model # P1
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

This universal fit spun is for use with whole house filtration, whole house. It is compatible with the following model numbers/series: HF-150A, HF-360A. In addition, it meets the standards for NSF/ANSI 42 and features provides visibly clearer water that helps protect appliances, keeps faucets flowing freely. It measures 9¾ inch height x 2½ inch diameter, and has a 4 gpm flow rate.

Technical Specs

  • ItemUniversal Fit Spun
  • ReducesDirt, Rust, Scale, Sediment, Silt
  • Flow Rate4 gpm
  • Overall Height9 3/4 in
  • Filter MediaPolypropylene
  • ApplicationWhole House Filtration
  • Compatible Mfr. Model NumberHF-150A, HF-360A
  • Maximum Pressure125 psi
  • Minimum Temperature40 Degrees F
  • For Use With Whole House
  • Micron Rating 1 micron
  • Diameter 2 1/2 in
  • Service Life 8,000 gal
  • Maximum Temperature 100 Degrees F
  • Standards NSF/ANSI 42
  • Features Provides Visibly Clearer Water That Helps Protect Appliances, Keeps Faucets Flowing Freely
  • Minimum Pressure 30 psi
  • Shell Material Polypropylene
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list