!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING KIT, HEAT SHRINK, 2:1 SHRINK RATIO, 102 PIECE, BLACK, 6 IN L PIECES, POLYOLEFIN/PLASTIC

TUBING KIT, HEAT SHRINK, 2:1 SHRINK RATIO, 102 PIECE, BLACK, 6 IN L PIECES, POLYOLEFIN/PLASTIC

3M

TUBING KIT, HEAT SHRINK, 2:1 SHRINK RATIO, 102 PIECE, BLACK, 6 IN L PIECES, POLYOLEFIN/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING KIT, HEAT SHRINK, 2:1 SHRINK RATIO, 102 PIECE, BLACK, 6 IN L PIECES, POLYOLEFIN/PLASTIC

TUBING KIT, HEAT SHRINK, 2:1 SHRINK RATIO, 102 PIECE, BLACK, 6 IN L PIECES, POLYOLEFIN/PLASTIC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $180.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFP301KIT-BLACK
  • Mfr. Model # FP301KIT-BLACK
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Product Details

This heat shrink tubing kit contains 102 pieces of six inch black polyolefin tubing. It contains 35 3/32-inch pieces, 28 1/8-inch pieces, 21 3/16-inch pieces, 21 1/4-inch pieces, 14 3/8-inch pieces, and 14 1/2-inch pieces. It has a shrink ratio of 2:1 and offers insulation for 600 V-rated applications. This flame-retardant tubing has an internal layer of thermoplastic adhesive to provide moisture protection and abrasion-resistance. This kit comes in an 11 x 7 x 2 1/2-inch plastic box.

Technical Specs

  • ItemHeat Shrink Tubing Kit
  • Flame RetardantYes
  • Number of Pieces102
  • Length6 in
  • Dielectric Strength600V
  • StandardsUL Listed, File E-39100, SAE AS23053/5, Class 1 (all colors), Class 2 (clear), CSA Certified, and RoHS 2011/65/EU Compliant
  • Material Polyolefin
  • Shrink Ratio 2:1
  • Colour Black
  • Shrink Tubing Properties Split Resistant
  • Features High-Strength Protection: Balances Electrical, Physical, and Chemical Properties For Various Industrial And Military Applications
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list