!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPLE OUTLET CORD REEL ,30 FT L,125V AC

TRIPLE OUTLET CORD REEL ,30 FT L,125V AC

REELCRAFT

TRIPLE OUTLET CORD REEL ,30 FT L,125V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPLE OUTLET CORD REEL ,30 FT L,125V AC

TRIPLE OUTLET CORD REEL ,30 FT L,125V AC

REELCRAFT

https://catalogue.grainger.ca/?hybris=true
  • Item # RLCLD20301639
  • Mfr. Model # LD2030 163 9
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemTriple Outlet Cord Reel
  • Voltage125V AC
  • Retractable Cord Length30 ft
  • Max. Amps10.0 A
  • Cord ColourBlack
  • Feeder Cord Ending ConfigurationNEMA 5-15P
  • Number of Conductors3
  • Number of Outlets3
  • Feeder Cord EndingGrounding Plug
  • Reel MountingCeiling
  • Overall Height11-7/8 in
  • Overall Depth3-3/4 in
  • Slip Ring Rating10A @ 125V
  • StandardscULus
  • Reel Capacity30 ft of 16/3
  • Winding Method Spring Retraction
  • Retractable Cord Ending Triple Tap Connector
  • Reel Colour Yellow
  • Wire Size 16 AWG
  • Retractable Cord Ending Configuration NEMA 5-15R
  • Trade Designation SJTW
  • Tension Method Ratchet Lock
  • Feeder Cord Length 2 ft
  • Location Indoor
  • Reel Material Steel
  • Overall Width 9-1/4 in
  • Enclosure Rating Not Rated
  • Includes Circuit Breaker
  • Cord Included Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list