!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRESSURE TRANSDUCER FOR SENSOCONTROL DIAGNOSTIC METERS,FEMALE,870 PSI,ZINC-PLATED STL/STNLS STL

PRESSURE TRANSDUCER FOR SENSOCONTROL DIAGNOSTIC METERS,FEMALE,870 PSI,ZINC-PLATED STL/STNLS STL

PARKER

PRESSURE TRANSDUCER FOR SENSOCONTROL DIAGNOSTIC METERS,FEMALE,870 PSI,ZINC-PLATED STL/STNLS STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE TRANSDUCER FOR SENSOCONTROL DIAGNOSTIC METERS,FEMALE,870 PSI,ZINC-PLATED STL/STNLS STL

PRESSURE TRANSDUCER FOR SENSOCONTROL DIAGNOSTIC METERS,FEMALE,870 PSI,ZINC-PLATED STL/STNLS STL

PARKER

https://catalogue.grainger.ca/?hybris=true
  • Item # DYEPDTEMA3-0600
  • Mfr. Model # PDTEMA3-0600
  • UNSPSC # 41112110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Product Details

This pressure transducer is compatible with sensocontrol diagnostic meters. It has stainless steel housing and a zinc-plated steel coupler process connection. It is for a maximum pressure of 870 PSI and is an EMA three-female style transducer.

Technical Specs

  • ItemPressure Transducer
  • FeaturesEMA3 Style Female Transducer 0-870 PSI
  • Accuracy 0.5% FS
  • Manufacturers Warranty Length 1 yr.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list