!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAILER CABLE, HEAVY-DUTY, BROWN/YELLOW/RED/GREEN WIRE, 0.441 IN, 100 FT SPOOL, PVC

TRAILER CABLE, HEAVY-DUTY, BROWN/YELLOW/RED/GREEN WIRE, 0.441 IN, 100 FT SPOOL, PVC

GROTE

TRAILER CABLE, HEAVY-DUTY, BROWN/YELLOW/RED/GREEN WIRE, 0.441 IN, 100 FT SPOOL, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAILER CABLE, HEAVY-DUTY, BROWN/YELLOW/RED/GREEN WIRE, 0.441 IN, 100 FT SPOOL, PVC

TRAILER CABLE, HEAVY-DUTY, BROWN/YELLOW/RED/GREEN WIRE, 0.441 IN, 100 FT SPOOL, PVC

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO82-5600EA
  • Mfr. Model # 82-5600
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.18 lbs

Product Details

This 100-foot spool of insulated trailer wire provides heavy-duty protection against harsh conditions and is designed to resist moisture, abrasion, acid, and oil. The flexible electrical cable is used for marine, truck, and automotive applications. The brown, yellow, red, green PVC cable has a nominal outside diameter of 0.441 inches.

Technical Specs

  • ItemCable,Trailer PVC,4 Cond,14 ga.,100 ft.
  • Number of Conductors4
  • Wire ColourBrown, Green, Red, Yellow
  • Voltage60V
  • Conductor MaterialCopper
  • Temp. Rating-40 Degrees to 221 Degrees F
  • Product Type Cable,Trailer PVC,4 Cond,14 ga.,100 ft.
  • Wire Size 14 ga
  • Length 100 ft
  • Jacket Colour Black
  • Nominal Outside Dia. 0.441 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list