!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRO+ SERIES ROLLER CABINET, 11 DRAWERS, LD CAP 100 LB, RED, 26 X 19 IN, STEEL

PRO+ SERIES ROLLER CABINET, 11 DRAWERS, LD CAP 100 LB, RED, 26 X 19 IN, STEEL

GRAY TOOLS

PRO+ SERIES ROLLER CABINET, 11 DRAWERS, LD CAP 100 LB, RED, 26 X 19 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO+ SERIES ROLLER CABINET, 11 DRAWERS, LD CAP 100 LB, RED, 26 X 19 IN, STEEL

PRO+ SERIES ROLLER CABINET, 11 DRAWERS, LD CAP 100 LB, RED, 26 X 19 IN, STEEL

GRAY TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRT93211
  • Mfr. Model # 93211
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Pro+ series roller cabinet is 26 x 19 inches and features 11 drawers with heavy-duty 100-pound bearing slides. This red steel cabinet has a tubular key and a steel double-hook engagement mechanism. It includes a drawer liner, a lock and key, and a top mat.

Technical Specs

  • Item Roller Cabinet
  • Overall Depth 19"
  • Overall Width 26"
  • Includes Drawers Yes
  • Body Gauge 18 ga.
  • Drawer Slide Type Bearing
  • Handle Type Side
  • Includes Casters Yes
  • Number of Drawers 11
  • Total Storage Capacity 11307 cu. in.
  • Material Steel
  • Overall Height 42"
  • Colour Red
  • Body Finish Powder Coated
  • Configuration (11) Drawer Roller Cabinet
  • Features Heavy duty 100 lbs. bearing slides standard on all drawers. Tubular key and steel double hook engagement mechanism provides excellent security and protection.
  • Includes Drawer liner, lock and key, ball bearing slides (pair small drawers), ball bearing slides (pair full width drawers), top mat
  • Includes Keys Yes
  • Series PRO+

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list