!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOOL BOX CONTRACTOR

TOOL BOX CONTRACTOR

CONTICO

TOOL BOX CONTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BOX CONTRACTOR

TOOL BOX CONTRACTOR

CONTICO

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RG73
  • Mfr. Model # 1RG73
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.64 lbs

Product Details

Dark gray. Structural foam.

Technical Specs

  • ItemPortable Tool Box
  • Overall Depth8-3/4"
  • Overall Width26"
  • ColourGray
  • Number of Compartments2
  • Closure TypeLatch
  • FeaturesCommercial Grade Latches, Metal Hinge Pin Backing, Rustproof
  • Handle TypeFolding Top
  • Includes CastersNo
  • Interior Dimensions25 in W x 7 3/4 in D x 9 1/2 in H
  • Number of Handles1
  • Number of Trays1
  • SeriesTool Tuffbox
  • Total Load Capacity30 lb
  • Material High Density Structural Foam, Rustproof
  • Overall Height 10-1/2"
  • Locking System Padlock Hasp
  • Includes Drawers No
  • Body Finish Matte
  • Configuration Individual Tool Box
  • Handle Grip Style Soft-Grip Handle
  • Includes Removable Tray
  • Includes Keys No
  • Number of Drawers 0
  • Number of Keys Included 0
  • Part of a Modular System No
  • Stackable No
  • Total Storage Capacity 2,037 cu in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list