!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL BAG,GENERAL PURPOSE,41 POCKETS

TOOL BAG,GENERAL PURPOSE,41 POCKETS

CLC

TOOL BAG,GENERAL PURPOSE,41 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL BAG,GENERAL PURPOSE,41 POCKETS

TOOL BAG,GENERAL PURPOSE,41 POCKETS

CLC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG402M73
  • Mfr. Model # DGL573
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Tool Bag
  • Material Polyester
  • Number of Bags 1
  • Overall Depth 7"
  • Reinforced Bottom No
  • Shape Rectangle
  • Includes Adjustable Shoulder Strap, (2) AAA Batteries
  • Number of Inside Pockets 28
  • Number of Pockets 41
  • Part of a Modular System No
  • Series DGL
  • Bag Style Wide-Mouth Tool Bag
  • Closure Type Zipper
  • Overall Height 14-1/2"
  • Overall Width 13"
  • Colour Black/Yellow
  • Features Padded Web Carrying Handles, Base Pad Feet, LED Light with 3 Levels of Light Output 39 Lumens Max
  • Number of Handles 3
  • Number of Outside Pockets 13
  • Number of Shoulder Straps 1
  • Primary Application General Purpose
  • Web Strap Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list