!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TILT MOUNT, 10 IN TO 29 IN COMPATIBLE WITH DIAGONAL SCREEN SIZES, TELEVISIONS, PT630, 125 LB CAPACITY

TILT MOUNT, 10 IN TO 29 IN COMPATIBLE WITH DIAGONAL SCREEN SIZES, TELEVISIONS, PT630, 125 LB CAPACITY

PEERLESS

TILT MOUNT, 10 IN TO 29 IN COMPATIBLE WITH DIAGONAL SCREEN SIZES, TELEVISIONS, PT630, 125 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILT MOUNT, 10 IN TO 29 IN COMPATIBLE WITH DIAGONAL SCREEN SIZES, TELEVISIONS, PT630, 125 LB CAPACITY

TILT MOUNT, 10 IN TO 29 IN COMPATIBLE WITH DIAGONAL SCREEN SIZES, TELEVISIONS, PT630, 125 LB CAPACITY

PEERLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG407K57
  • Mfr. Model # PT630
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.405 lbs

Technical Specs

  • ItemTilt Mount
  • FinishFused Epoxy
  • MaterialSteel
  • Mounting LocationWall
  • Overall Depth3 in
  • Compatible Diagonal Screen Size Minimum10 in
  • Maximum Downward Tilt Angle5 Degrees
  • VESA Pattern100x100 to 600x400
  • IncludesWall Mounting Hardware
  • Colour Black
  • Overall Load Capacity 50 lb
  • Overall Width 5 3/8 in
  • Overall Height 4 1/2 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Compatible Diagonal Screen Size Maximum 29 in
  • Maximum Upward Tilt Angle 15 Degrees
  • Features One-Touch(TM) Tilt, Hook-and-Hang(TM) System
  • Standards UL Listed, RoHS, TAA, VESA Compliant
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list