!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOFT EDGE FOAM MASKING TAPE, WHITE, 35 M LENGTH X 19 MM WIDTH, RUBBER ADHESIVE

SOFT EDGE FOAM MASKING TAPE, WHITE, 35 M LENGTH X 19 MM WIDTH, RUBBER ADHESIVE

3M

SOFT EDGE FOAM MASKING TAPE, WHITE, 35 M LENGTH X 19 MM WIDTH, RUBBER ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT EDGE FOAM MASKING TAPE, WHITE, 35 M LENGTH X 19 MM WIDTH, RUBBER ADHESIVE

SOFT EDGE FOAM MASKING TAPE, WHITE, 35 M LENGTH X 19 MM WIDTH, RUBBER ADHESIVE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $217.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM09973
  • Mfr. Model # 09973
  • UNSPSC # 31201503
  • CATALOGUE PAGE # 1872
  • Shipping Weight 2.19 lbs

Product Details

Prevent hard paint lines by masking door jambs and sealing other areas during painting with this white soft edge foam masking tape. This roll of masking tape measures 35 metres x 19 millimetres. It features a rubber repositionable adhesive.

Technical Specs

  • Item Masking Tape
  • Imperial Tape Length 38.28 yd
  • Surface Compatibility Jamb Masking, Painting
  • Tape Backing Material Paper
  • Tape Sub-Type Soft Edge Foam Masking Tape
  • Metric Tape Width 19 mm
  • Tape Colour White
  • Brand and Series 3M
  • Tape Brand 3M
  • Imperial Tape Width 3/4 in
  • Tape Adhesive Material Rubber
  • Tape Type Soft Edge Foam Masking Tape
  • Metric Tape Length 35 m
  • Tape Backing Construction Paper
  • Tape Resistance Properties Abrasion-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list