MASKING TAPE, OUTDOOR/INDUSTRIAL, RED, 45 YD X 48 MM/12 MIL THICK, POLYETHYLENE
MASKING TAPE, OUTDOOR/INDUSTRIAL, RED, 45 YD X 48 MM/12 MIL THICK, POLYETHYLENE
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This outdoor masking tape is red in colour to ensure the tape is not accidentally left on areas. Made with a polyethylene over cloth scrim material, with a high adhesive strength for a reliable hold. The tensile strength is 35 lbs per inch for pulling through tough coatings, and the abrasion-resistant backing keeps surfaces from being marred. This tape is 12 mil thick, and measures 45 yards x 48 millimetre.
Technical Specs
Item Painter's Tape
Clean Removal Time 90 day
Environment Indoor, Outdoor
Imperial Tape Width 1.9 in
Product Form Continuous Roll
Surface Compatibility Concrete, Glass, Metal, Stone, Wood
Tape Backing Material Polyethylene Film
Tape Sub-Type Rough Surface Painter's Tape
Metric Tape Width 48 mm
Standards ANSI, ASTM D3330, ASTM D3759, ASTM E84, UL 723
Tape Colour Red
Tape Thickness 12 mil
Specifications Met ANSI, ASTM, UL Listed
Tape Shape Continuous Roll
Tape Brand 3M(TM)
Common Industry Construction
Imperial Tape Length 45 yd
Maximum Tape Performance Temperature 200 Degrees F
Series 5959
Tape Adhesive Material Rubber
Tape Type Painter's Tape
Metric Tape Length 41.1 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Film
Tape Resistance Properties Moisture-Resistant, UV-Resistant
Brand and Series 3M 5959
Tape Adhesive Strength 53 oz/in
Country of Origin Canada
(subject to change)