!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR SENSING SWITCH, FIXED, AUTO RESET, 0.05 IN WC, CONDUIT BOX, SPST, BARB, 115V AC, ¼ IN BARB

AIR SENSING SWITCH, FIXED, AUTO RESET, 0.05 IN WC, CONDUIT BOX, SPST, BARB, 115V AC, ¼ IN BARB

TJERNLUND

AIR SENSING SWITCH, FIXED, AUTO RESET, 0.05 IN WC, CONDUIT BOX, SPST, BARB, 115V AC, ¼ IN BARB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR SENSING SWITCH, FIXED, AUTO RESET, 0.05 IN WC, CONDUIT BOX, SPST, BARB, 115V AC, ¼ IN BARB

AIR SENSING SWITCH, FIXED, AUTO RESET, 0.05 IN WC, CONDUIT BOX, SPST, BARB, 115V AC, ¼ IN BARB

TJERNLUND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4C725
  • Mfr. Model # PS1505
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1980
  • Shipping Weight 1.6 lbs

Product Details

This air sensing switch is made of steel. It measures 3 inch height. This air sensing switch is designed for use with the following applications: industrial HVAC, commercial HVAC. In addition, it weighs one pound, and has 190 Degrees Fahrenheit maximum operating temperature, and 5 inch diameter.

Technical Specs

  • ItemAir Sensing Switch
  • Contact FormSPST
  • Electrical Rating125 VA Pilot Duty @ 24V AC, 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
  • Housing TypeConduit Box
  • Maximum Differential Pressure Setting0.02 in wc
  • Maximum Pressure Rating0.5 psi
  • Minimum Operating Temperature-40 Degrees F
  • Number of Switches1
  • Overall Height3 in
  • Pressure TypePositive
  • Reset TypeAutomatic Reset
  • Sample Line Connector TypeBarb
  • Application Industrial HVAC, Commercial HVAC
  • Electrical Connection Type Screw Terminals
  • Housing Material Steel
  • Input Voltage 115V AC
  • Maximum Operating Temperature 190 Degrees F
  • Maximum Pressure Setting 0.05 in wc
  • Mounting Orientation Vertical
  • Overall Diameter 5 in
  • Pressure Setpoint Type Fixed
  • Product Type Fan Control
  • Sample Line Connection Size 1/4 in
  • Weight 1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list