!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENTRANCE MAT, INDOOR/OUTDOOR, CHARCOAL, 20 X 13 FT X 7/16 IN, RUBBER-BACKED POLYPROPYLENE

ENTRANCE MAT, INDOOR/OUTDOOR, CHARCOAL, 20 X 13 FT X 7/16 IN, RUBBER-BACKED POLYPROPYLENE

EDGEWOOD

ENTRANCE MAT, INDOOR/OUTDOOR, CHARCOAL, 20 X 13 FT X 7/16 IN, RUBBER-BACKED POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENTRANCE MAT, INDOOR/OUTDOOR, CHARCOAL, 20 X 13 FT X 7/16 IN, RUBBER-BACKED POLYPROPYLENE

ENTRANCE MAT, INDOOR/OUTDOOR, CHARCOAL, 20 X 13 FT X 7/16 IN, RUBBER-BACKED POLYPROPYLENE

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,038.60 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGSKN204020
  • Mfr. Model # SKN204020
  • UNSPSC # 52101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.5 lbs

Product Details

This 20 x 13-foot, Berber-style entrance mat has a face weight of 53 ounces per square yard. It is rectangular, charcoal-coloured, and is perfect for scraping and drying footwear both indoors and outdoors. Made of 7/16-inch deep needle punch woven polypropylene with a rubber backing, it can be used to keep your workspaces safe and dry. It is CRI Green Label PLUS certified and flame-resistant.

Technical Specs

  • ItemSupreme Knob Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialRubber
  • Crush ResistantYes
  • Fluids AbsorbedWater
  • LaunderableNo
  • Overall Length20 ft
  • Resistance PropertiesAnti-Static, Flame Resistant, Mold Resistant, Mildew Resistant, UV Resistant
  • StandardsCRI Green Label PLUS, DOC-FF-1-70
  • Surface ApplicationScraping, Wiping
  • Surface MaterialPolypropylene
  • Traffic TypeHeavy
  • Reversible No
  • Welding Safe No
  • Application Vestibules, Lobbies, Heavy Traffic Entrances
  • Colour Grey
  • Face Material Weight 53 oz/sq yd
  • Indoor/Outdoor Indoor, Outdoor
  • NFSI High Traction Certified No
  • Overall Width 13 ft 5 in
  • Series SKN_4020
  • Stripe Pattern Berber (Hobnail)
  • Surface Design Needle Punch Loop Pile
  • Thickness 7/16 in
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list