close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Terminal strip, maximum current rating 30 amps, maximum wire size 10 AWG, minimum wire size 22 AWG, 12 circuit, 600 volts, center spacing 0.562 inches.
Technical Specs
- Item Terminal Strip
- Center Spacing 9/16 in
- For Minimum Wire Size 22 AWG
- Maximum Voltage 600V AC
- Number of Rows 2
- Overall Length 7.71 in
- Compatible Manufacturer Model Number Not Applicable
- Cover Included No
- Housing Material Thermal Plastic
- Maximum Operating Temperature 266 Degrees F
- Mounting Style Bolt Down
- Pin Length Not Applicable
- RoHS Compliant Yes
- Standards cURus
- Terminal Material Copper
- Termination Screw Material Steel
- Termination Style Screw
- UL 94 Flammability Rating V-0
- Barrier Style Not Applicable
- Current 30 A
- For Maximum Wire Size 10 AWG
- Number of Poles 12
- Overall Height 0.83 in
- Overall Width 1.34 in
- Compatible with Product Type Power Distribution Blocks
- Housing Colour Black
- Includes Not Applicable
- Minimum Operating Temperature -76 Degrees F
- Pin Depth Not Applicable
- Pin Width Not Applicable
- Screw Type Phil-Slot
- Strip Length Not Applicable
- Termination Screw Finish Nickel Plated
- Termination Screw Size #8-32
- Torque 12 in-lb
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.59
/ EACH
Related Products
-
IDEAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.90
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.43
/ PACKAGE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.20
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ PACKAGE