!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TACTICAL LIGHT, LESS EMERG MODE, 4300 LUMENS, GAUGE/CONDUCTOR 14/3, 110 V, 55 W, GREY

TACTICAL LIGHT, LESS EMERG MODE, 4300 LUMENS, GAUGE/CONDUCTOR 14/3, 110 V, 55 W, GREY

LIND EQUIPMENT

TACTICAL LIGHT, LESS EMERG MODE, 4300 LUMENS, GAUGE/CONDUCTOR 14/3, 110 V, 55 W, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TACTICAL LIGHT, LESS EMERG MODE, 4300 LUMENS, GAUGE/CONDUCTOR 14/3, 110 V, 55 W, GREY

TACTICAL LIGHT, LESS EMERG MODE, 4300 LUMENS, GAUGE/CONDUCTOR 14/3, 110 V, 55 W, GREY

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,102.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE7055WG-F-CB
  • Mfr. Model # LE7055-WG-F-CB
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This tactical light has a less emergency mode and a gauge/conductor of 14/3. It has 4,300 lumens, 110 volts, and 55 watts. Its plug configuration is Nema 5-15, and it comes in grey. It includes a light, power cord, and hanging straps.

Technical Specs

  • ItemString Light
  • IP RatingIP65
  • Operating Voltage120 to 240V AC
  • Features55 W LED Light, String Together up to 16 Lights on a Single Circuit, IP65 Rated for Use in Wet and Dusty Environments, Shock and Vibration Tested to Military Standards, Field Deployed and Tested for Military and Civilian Applications Can be Used at Either 110V or 240V
  • NEMA Plug Configuration5-15P
  • StandardsCSA
  • Colour Temperature 4,500K
  • Lighting Technology LED
  • Overall Height 32 in
  • Includes Light, Power Cord, Hanging Straps
  • Overall Width 6 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list