!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT UNION 6 MM ODX6 MM OD

STRAIGHT UNION 6 MM ODX6 MM OD

LEGRIS

STRAIGHT UNION 6 MM ODX6 MM OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT UNION 6 MM ODX6 MM OD

STRAIGHT UNION 6 MM ODX6 MM OD

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LGR31060600
  • Mfr. Model # 31060600
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 2408
  • Shipping Weight 0.001 lbs

Product Details

Stainless steel gripping ring provides a secure, leak-free connection without tools: disconnects easily with the plastic release button.

Technical Specs

  • Item Union
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 6 mm
  • Fitting Material Nylon
  • Includes Pre-Applied Thread Sealant No
  • Maximum Operating Temperature 176 Degrees F
  • Specific Fitting Shape Straight Connector
  • Standards 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 28 in Hg
  • Application Air
  • Fitting Side B Connection Type Push-to-Connect
  • Fitting Side B Tube Outer Diameter 6 mm
  • Colour Black
  • Maximum Operating Pressure 290 psi
  • Overall Length 28 1/2 mm
  • Release Type Button
  • Minimum Operating Temperature 4 Degrees F
  • System of Measurement Metric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list