!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STATION RECH (J2788 COMPLAIN)

STATION RECH (J2788 COMPLAIN)

ROBINAIR

STATION RECH (J2788 COMPLAIN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STATION RECH (J2788 COMPLAIN)

STATION RECH (J2788 COMPLAIN)

ROBINAIR

https://catalogue.grainger.ca/?hybris=true
  • Item # RBN34788
  • Mfr. Model # 34788
  • UNSPSC # 73161517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Recovers 95% of the refrigerant and has a charge accuracy of +/- 1/2 oz. The oil inject feature has less than 1% cross contamination. Automatic Function - with this new option, you can program the unit to recover, vacuum, leak test, charge, and then walk

Technical Specs

  • Height (In.)44
  • Width (In.)34
  • Depth (In.) 23

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list