!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SRL TALON TWIN LEG LGE STEEL HOOKS

SRL TALON TWIN LEG LGE STEEL HOOKS

DBI-SALA

SRL TALON TWIN LEG LGE STEEL HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SRL TALON TWIN LEG LGE STEEL HOOKS

SRL TALON TWIN LEG LGE STEEL HOOKS

DBI-SALA

https://catalogue.grainger.ca/?hybris=true
  • Item # DBI3102003
  • Mfr. Model # 3102003
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Twin-Leg SRL, 6 foot with 3/4 inch opening steel rebar hooks.

Technical Specs

  • ItemSelf-Retracting Lifeline
  • Number of Legs2
  • SeriesTurboLite
  • ColourBlue
  • Lifeline Material Nylon
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list