!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINK DRAIN: 2¼ IN OVERALL DIA, 2 9/16 IN BODY H, 1½ IN PIPE DIA, BRASS, CHROME, THREADED

SINK DRAIN: 2¼ IN OVERALL DIA, 2 9/16 IN BODY H, 1½ IN PIPE DIA, BRASS, CHROME, THREADED

ZURN

SINK DRAIN: 2¼ IN OVERALL DIA, 2 9/16 IN BODY H, 1½ IN PIPE DIA, BRASS, CHROME, THREADED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINK DRAIN: 2¼ IN OVERALL DIA, 2 9/16 IN BODY H, 1½ IN PIPE DIA, BRASS, CHROME, THREADED

SINK DRAIN: 2¼ IN OVERALL DIA, 2 9/16 IN BODY H, 1½ IN PIPE DIA, BRASS, CHROME, THREADED

ZURN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS48RX59
  • Mfr. Model # Z8743-1NOF-PC
  • UNSPSC # 40141738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

This sink drain is for use with sinks. In addition, it meets the standards for CSA B125.2, CSA B125.1, cUPC. It measures 2¼ inch diameter.

Technical Specs

  • ItemSink Drain
  • Outlet LocationBottom
  • Product TypeSink Drain
  • Pipe Outside Diameter1 1/2 in
  • ShapeRound
  • Body Diameter2 1/4 in
  • Basin FinishChrome
  • ColourSilver
  • Drain MaterialBrass
  • Overall Diameter2 1/4 in
  • Grate Finish Chrome
  • Resistance Properties Corrosion Resistant
  • Includes Grate Yes
  • Standards CSA B125.2, CSA B125.1, cUPC
  • Body Height 2 9/16 in
  • Grate Material Brass
  • Grate Surface Type Round Holes
  • Connection Type Threaded
  • For Use With Sinks
  • Drain Stopper Type Push and Pull
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list